Shop All Sofas & Love Seats
Ave 6
Loveseat, 35" x 37-3/8", Upholstery Color: Navy
Mfr # ASN52-S66
Zoro # G6991868
product price: $830.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Series Ashton
- Overall Depth 35"
- Overall Height 37-3/8"
- Category Type Loveseat
- Upholstery Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # ASN52-S66
- Zoro # G6991868
- UPC # 090234464921
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 35" |
Overall Height | 37-3/8" |
Details
Series | Ashton |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Navy |
Description
Slip Cover,Ashton,Loveseat,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Holverson Side Chair (1715S)
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- Ave 6 Sofas & Love Seats