Shop All Sofas & Love Seats
Ave 6
Loveseat, 35" x 37-3/8", Upholstery Color: Ivory
Mfr # ASN52-S65
Zoro # G6991798
product price: $799.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Series Ashton
- Overall Depth 35"
- Overall Height 37-3/8"
- Category Type Loveseat
- Upholstery Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # ASN52-S65
- Zoro # G6991798
- UPC # 090234464938
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 35" |
Overall Height | 37-3/8" |
Details
Series | Ashton |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Ivory |
Description
Slip Cover,Ashton,Loveseat,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal (MST52-W12)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- BAXTON STUDIO Genia Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Metal Sofa (199-12453-ZORO)
- Ave 6 Sofas & Love Seats