Shop All Sofas & Love Seats
Ave 6
Loveseat, 30-3/4" x 30-7/8", Upholstery Color: Cement
Mfr # MLL52-M59
Zoro # G6991667
product price: $503.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Key Features
- Series Mill Lane
- Overall Depth 30-3/4"
- Overall Height 30-7/8"
- Category Type Loveseat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # MLL52-M59
- Zoro # G6991667
- UPC # 090234491996
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30-3/4" |
Overall Height | 30-7/8" |
Details
Series | Mill Lane |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Cement |
Description
Loveseat,Mill Lane,Cement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Small Square Brass Slipper Cup - Satin Brass (01SLPR106SB1)
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- BUNN Kit, Thermostat Grommet (07073.1000)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- DREAMSEAT Silver Sofa with Tennessee Volunteers Logo (XZ7759001SOCDBK-PSCOL11030)
- Ave 6 Sofas & Love Seats