Shop All Sofas & Love Seats
Ave 6
Loveseat, 30-3/4" x 30-5/8", Upholstery Color: Charcoal
Mfr # BRC52-P43
Zoro # G6992568
product price: $371.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Series Brocton
- Frame Material Metal
- Overall Depth 30-3/4"
- Overall Height 30-5/8"
- Category Type Loveseat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # BRC52-P43
- Zoro # G6992568
- UPC # 090234463832
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30-3/4" |
Overall Height | 30-5/8" |
Details
Series | Brocton |
Frame Material | Metal |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Charcoal |
Description
Loveseat,Brocton,Charcoal Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX CLOCK ALARM 0.9"" LED (70014A)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- LESRO Siena 2 Seat Tandem Seating No Center Arm, Black, MD Ink Back, MD Ink Seat, RS Echo Panels (SN2101)
- Ave 6 Sofas & Love Seats