Shop All Sofas & Love Seats
Ave 6
Loveseat, 29-1/2" x 32", Upholstery Color: Indigo
Mfr # MST52-W17
Zoro # G6991947
product price: $537.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Weight Capacity 529 lb.
- Series Main Street
- Overall Depth 29-1/2"
- Overall Height 32"
- Category Type Loveseat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # MST52-W17
- Zoro # G6991947
- UPC # 090234289982
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29-1/2" |
Overall Height | 32" |
Details
Weight Capacity | 529 lb. |
Series | Main Street |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Indigo |
Description
Loveseat,Main Street,Indigo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Faux Wood (493P51)
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- BAXTON STUDIO Allister Mid-Century Light Grey Upholstered Sofa (158-9749)
- Ave 6 Sofas & Love Seats