Shop All Sofas & Love Seats
Ave 6
Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal
Mfr # MST52-W12
Zoro # G6991929
product price: $506.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Weight Capacity 529 lb.
- Series Main Street
- Overall Depth 29-1/2"
- Overall Height 32"
- Category Type Loveseat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # MST52-W12
- Zoro # G6991929
- UPC # 090234289975
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29-1/2" |
Overall Height | 32" |
Details
Weight Capacity | 529 lb. |
Series | Main Street |
Item | Loveseat |
Category Type | Loveseat |
Upholstery Color | Charcoal |
Description
Loveseat,Main Street,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Bar Arrow Decal Funny Home Decor 18in Wide (D-A-999957)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: White (ZB-IMAG-LS-WH-GG)
- Ave 6 Sofas & Love Seats