Shop All Waiting Room & Guest Chairs
Ave 6
Lounge Chair And Ottoman Set, Chair: 35-1/2"; Ottoman: 21-1/4"LChair: 37"; Ottoman: 16"H, LeatherSeat
Mfr # TSN51-PD26
Zoro # G8489737
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height Chair: 37"; Ottoman: 16"
- Overall Depth Chair: 35-1/2"; Ottoman: 21-1/4"
- Back Color Wood
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # TSN51-PD26
- Zoro # G8489737
- UPC # 090234356448
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | Chair: 37"; Ottoman: 16" |
Overall Depth | Chair: 35-1/2"; Ottoman: 21-1/4" |
Width | Chair: 25"; Ottoman: 25" |
Details
Item | Lounge Chair And Ottoman Set |
Seat Material | Leather |
Back Color | Wood |
Back Material | Leather |
Frame Material | Leg: Wood |
Color | Gray |
Series | Collection: Tustin |
Weight Capacity | 200 lb. |
Style | Lounge Chair |
Description
Tuston Lounge Chair and Ottoman,Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- AVE 6 Lounge Chair And Ottoman Set, Chair: 35-1/2"; Ottoman: 21-1/4"LChair: 37"; Ottoman: 16"H (TSN51-W32)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- AVE 6 SeaweedChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-S22)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- LESRO Mystic Lounge Reception Guest Chair, Silver, MD Ink Back, MD Ink Seat, RS Echo Arm Panels (ML1101)
- Ave 6 Office Chairs