Shop All Waiting Room & Guest Chairs
Ave 6
IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries
Mfr # MST51-W17
Zoro # G6991901
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Indigo
- Seat Material Fabric
- Overall Height 32"
- Overall Depth 29-1/2"
- Back Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # MST51-W17
- Zoro # G6991901
- UPC # 090234290001
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 29-1/2" |
Back Width | 24.50" |
Seat Depth | 23" |
Seat Width | 23.75" |
Height | 32" |
Back Height | 17" |
Width | 30" |
Seat Height Max. | 18" |
Depth | 29.5" |
Description
Chair,Main Street,Indigo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- AVE 6 SeaweedChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-S22)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- Ave 6 Office Chairs