Shop All Sofas & Love Seats
Ave 6
Davis Loveseat, Klein, Sea Fabric, 29" x 32"
Mfr # DVS52-K21
Zoro # G6992680
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Davis
- Frame Material Solid Wood
- Overall Depth 29"
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # DVS52-K21
- Zoro # G6992680
- UPC # 090234365501
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 32" |
Details
Weight Capacity | 250 lb. |
Series | Davis |
Frame Material | Solid Wood |
Item | Loveseat |
Category Type | Loveseat |
Description
Davis Loveseat,Klein,Sea Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X72-TBL-GG)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- GEC Contemporary Melrose White Leather Sofa with Encasing Frame - Hercules Lesley Series (ZB-LESLEY-8090-SOFA-WH-GG)
- Ave 6 Sofas & Love Seats