Shop All Sofas & Love Seats
Ave 6
Davis Loveseat, Klein, Otter Fabric, 29" x 32"
Mfr # DVS52-K12
Zoro # G6992629
original price:
$374.84
6% off
new price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Davis
- Frame Material Solid Wood
- Overall Depth 29"
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # DVS52-K12
- Zoro # G6992629
- UPC # 090234365518
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 32" |
Details
Weight Capacity | 250 lb. |
Series | Davis |
Frame Material | Solid Wood |
Category Type | Loveseat |
Item | Loveseat |
Description
Davis Loveseat,Klein,Otter Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- BAXTON STUDIO Allister Mid-Century Dark Grey Upholstered Loveseat (158-9746)
- Ave 6 Sofas & Love Seats