Shop All Sofas & Love Seats
Ave 6
Chaise Lounge, 32" x 30", Upholstery Color: White
Mfr # BAK72-W32
Zoro # G8489560
product price: $413.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Weight Capacity 200 lb.
- Series Blake Chaise
- Frame Material Chrome
- Overall Depth 32"
- Shape Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # BAK72-W32
- Zoro # G8489560
- UPC # 090234366164
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 32" |
Overall Height | 30" |
Details
Weight Capacity | 200 lb. |
Series | Blake Chaise |
Frame Material | Chrome |
Shape | Curved |
Item | Chaise Lounge |
Category Type | Chaise Lounge |
Upholstery Color | White |
Description
Blake Tufted Chaise,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 60A Type NON Cart Fuse (NON-60)
- ZORO SELECT 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- BAXTON STUDIO Winda 4-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6515)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Ivory (RSL53-SK52)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- GEC Contemporary Melrose White Leather Sofa with Encasing Frame - Hercules Lesley Series (ZB-LESLEY-8090-SOFA-WH-GG)
- Ave 6 Sofas & Love Seats