Shop All Sofas & Love Seats
Ave 6
Chaise Lounge, 32" x 30", Upholstery Color: Espresso
Mfr # BAK72-E34
Zoro # G8489551
product price: $404.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Weight Capacity 200 lb.
- Series Blake Chaise
- Frame Material Chrome
- Overall Depth 32"
- Shape Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # BAK72-E34
- Zoro # G8489551
- UPC # 090234366157
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 32" |
Overall Height | 30" |
Details
Weight Capacity | 200 lb. |
Series | Blake Chaise |
Frame Material | Chrome |
Shape | Curved |
Category Type | Chaise Lounge |
Item | Chaise Lounge |
Upholstery Color | Espresso |
Description
Blake Tufted Chaise,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- TENNSCO Legal Size Starter Unit (1576PC)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H484.L.L)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal (MST52-W12)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- Ave 6 Sofas & Love Seats