Shop All Waiting Room & Guest Chairs
Ave 6
Chair, 35"L37-1/2"H, FabricSeat, Collection: Ashton Slip CoverSeries
Mfr # ASN51-S65
Zoro # G6991813
product price: $492.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 37-1/2"
- Overall Depth 35"
- Back Material Fabric
- Series Collection: Ashton Slip Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # ASN51-S65
- Zoro # G6991813
- UPC # 090234464907
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37-1/2" |
Overall Depth | 35" |
Width | 38" |
Details
Item | Chair |
Seat Material | Fabric |
Back Material | Fabric |
Color | Ivory |
Series | Collection: Ashton Slip Cover |
Material | Fabric |
Style | Guest Chair |
Description
Slip Cover,Ashton,Chair,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- MOEN Shower Rod in Satin Stainless (58-5)
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- AVE 6 Lounge Chair And Ottoman Set, Chair: 35-1/2"; Ottoman: 21-1/4"LChair: 37"; Ottoman: 16"H (TSN51-W32)
- AVE 6 SeaweedChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-S22)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- BOSS BlackSteno Chair, 22"L33-1/2"H, Armless (B205-BK)
- Ave 6 Waiting Room & Guest Chairs