Shop All Waiting Room & Guest Chairs
Ave 6
Chair, 33"L32-1/2"H, No Arms, LeatherSeat, Collection: AnthonySeries
Mfr # ATH51-W32
Zoro # G6992050
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Material Leather
- Overall Height 32-1/2"
- Overall Depth 33"
- Back Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # ATH51-W32
- Zoro # G6992050
- UPC # 090234335702
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/2" |
Overall Depth | 33" |
Width | 26" |
Details
Item | Chair |
Arm Style | No Arms |
Seat Material | Leather |
Back Color | White |
Back Material | Fabric |
Color | White PU |
Series | Collection: Anthony |
Base Color | Chrome |
Assembly | Assembled |
Office Chair Style | Reception Chair |
Weight Capacity | 250 lb. |
Material | Fabric; Base: Chrome |
Style | Armless Chair |
Description
Chair,Anthony,White Faux Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- AVE 6 SeaweedChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-S22)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- Ave 6 Office Chairs