Shop All Waiting Room & Guest Chairs
Ave 6
Chair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries
Mfr # WST51N-U22
Zoro # G6992288
original price:
$293.12
7% off
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Material Leather
- Overall Height 31"
- Overall Depth 28"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ave 6
- MFR # WST51N-U22
- Zoro # G6992288
- UPC # 090234290957
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 28" |
Width | 23" |
Details
Item | Chair |
Arm Style | Armless |
Seat Material | Leather |
Back Material | Leather |
Color | Smoke |
Series | Collection: Wall Street |
Weight Capacity | 200 lb. |
Material | Faux Leather; Base: Chrome |
Style | Armless Chair |
Description
Armless Chair,Wall Street,Smoke Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- HOLLAND BAR STOOL CO 36 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RWM)
- AVE 6 SeaweedChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-S22)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- Ave 6 Seating