Shop All Waiting Room & Guest Chairs
Ave 6
Arm Chair, 28-1/2"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries
Mfr # WST51LF-U22
Zoro # G6992349
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Material Leather
- Overall Height 31"
- Overall Depth 28-1/2"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # WST51LF-U22
- Zoro # G6992349
- UPC # 090234290933
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 28-1/2" |
Width | 27-1/4" |
Details
Item | Arm Chair |
Arm Style | Built-in Arms |
Seat Material | Leather |
Back Material | Leather |
Color | Smoke |
Series | Collection: Wall Street |
Weight Capacity | 200 lb. |
Material | Faux Leather; Base: Chrome |
Style | Arm Chair |
Description
LAF Chair,Wall Street,Smoke Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- AVE 6 SeaweedChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-S22)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- AVE 6 Lounge Chair And Ottoman Set, Chair: 35-1/2"; Ottoman: 21-1/4"LChair: 37"; Ottoman: 16"H (TSN51-W32)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700FCHBK)
- Ave 6 Office Chairs