Shop All Waiting Room & Guest Chairs
Ave 6
Abbot Chair, 31-1/4"L36"H, Padded, AbbotSeries
Mfr # ABB-BY7
Zoro # G8489603
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Overall Height 36"
- Overall Depth 31-1/4"
- Frame Material Hardwood
- Series Abbot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ave 6
- MFR # ABB-BY7
- Zoro # G8489603
- UPC # 090234474951
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 31-1/4" |
Width | 26-3/4" |
Details
Item | Abbot Chair |
Arm Style | Padded |
Frame Material | Hardwood |
Color | Charcoal |
Series | Abbot |
Material | Seat: 100% Polyester Fabric |
Style | Guest Chair |
Description
Abbot Chair,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- AVE 6 Lounge Chair And Ottoman Set, Chair: 35-1/2"; Ottoman: 21-1/4"LChair: 37"; Ottoman: 16"H (TSN51-W32)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- Ave 6 Waiting Room & Guest Chairs