Shop All Home & Office Phones
Avaya
Ip Phone 9641G
Mfr # 700480627
Zoro # G2647676
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 6.2"
- Features Multiple Ring Tones, Multilingual Menu, Voice Mail
- Caller ID Yes
- Speakerphone Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaya
- MFR # 700480627
- Zoro # G2647676
- UPC # 132017853345
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 9" |
Width | 6.2" |
Screen Size | 4.7" |
Details
Features | Multiple Ring Tones, Multilingual Menu, Voice Mail |
Caller ID | Yes |
Speakerphone | Yes |
Number of USB Ports | 1 |
Product Type | IP Phone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-256)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery (ML4-69171111)
- AVAYA Ip Phone 9608 Chrcl Gry (700504844)
- MAXPOWER Telephone Shoulder Rest; Gel Padded; Black (MA39352)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (246-001AC)
- CETIS Trimline Phone, White (205TMW (White))
- CORTELCO 255400-VOE-20MD Wall ValueLine VOE Black (2554-VOE-BK)
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- Avaya Home & Office Phones