Shop All Home & Office Phones
Avaya
Ip Phone 9608 Chrcl Gry
Mfr # 700504844
Zoro # G2647551
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Color Gray
- Width 5.2"
- Features Conference Call, Hearing Aid, Message Waiting LED, Call Forwarding, Speed Dial, Call Transfer, Call Monitor, Indicator, Multilingual Menu
- Speakerphone Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avaya
- MFR # 700504844
- Zoro # G2647551
- UPC # 7004805853
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 8" |
Width | 5.2" |
Details
Color | Gray |
Features | Conference Call, Hearing Aid, Message Waiting LED, Call Forwarding, Speed Dial, Call Transfer, Call Monitor, Indicator, Multilingual Menu |
Speakerphone | Yes |
Display Color | Monochrome |
Product Type | IP Phone |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAINBOXES LTD Ethernet 5 Port Switch (SW-005)
- MOTOROLA Windporing RSM, IP56 (PMMN4040A)
- WALKERS Pro-Low Profile Folding Muff In Black (GWP-FPM1)
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- AT&T Answering System White (1740)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- HUBBELL GAI-TRONICS Hookswitch, Plastic, Black, Accessory (12512-001)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- PANASONIC Panasonic 4 Line Expandable Base System (TGW420B)
- VTECH Vtech 80-8612-00 2 Handset Cordless Phone System CS6619-2 with Caller ID and Call Waiting (80-8612-00)
- CETIS 205TVR1/ 205TMW Wh (20515)
- Avaya Home & Office Phones