Shop All Home & Office Phones
Avaya
B189 Conference Phone Poe No Ac Pwr
Mfr # 700503700
Zoro # G2646459
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Conference Call, Background Noise Suppression, Multilingual Menu, Touchscreen
- Speakerphone Yes
- Screen Size 5"
- Product Type IP Conference Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaya
- MFR # 700503700
- Zoro # G2646459
- UPC # 671010583700
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Screen Size | 5" |
Details
Features | Conference Call, Background Noise Suppression, Multilingual Menu, Touchscreen |
Speakerphone | Yes |
Product Type | IP Conference Station |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSICN500BH (CS-ICN500BH)
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- VERBATIM DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5 (VER95311)
- AVAYA Ip Phone 9608 Chrcl Gry (700504844)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- SNOM 3098 w/base station one handset (M9R)
- CLARITY 54010.001 E814CC + D703HS (E814CC2)
- VIKING Viking E-1600-30A-EWP E-1600-30A with Enhanced Weather Protect (E-1600-30A-EWP)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- Avaya Home & Office Phones