Shop All Home & Office Phones
Avaya
B179 Conference Voip Phone
Mfr # 700504740
Zoro # G2645801
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Color Licorice Black
- Features Call Transfer, Call Recording, Menu Operations, Phone Book, Multilingual Menu, Call on Hold, Conference Call
- Speakerphone Yes
- Input Voltage 13.5 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaya
- MFR # 700504740
- Zoro # G2645801
- UPC # 97598916721
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 3" |
Details
Color | Licorice Black |
Features | Call Transfer, Call Recording, Menu Operations, Phone Book, Multilingual Menu, Call on Hold, Conference Call |
Speakerphone | Yes |
Input Voltage | 13.5 V DC |
Product Type | IP Conference Station |
Description
The AVAYA B179 Conference Voip Phone is a IP Conference Station with a height of 3" and a Licorice Black color. It has a built-in speakerphone and an input voltage of 13.5 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Elplp63 Lamp & Housing (ELPLP63 LAMP & HOUSING EPSON)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- AVAYA Ip Phone 9608 Chrcl Gry (700504844)
- CORTELCO 255400-VBA-20M Wall w/ Volume BLACK (2554-V-BK)
- VTECH Careline Amplified Corded/Cordless Phone (SN5147)
- TELEDYNAMICS Teledynamics ITT-2554-V-SL Wall with Volume Slate - Silver (ITT-2554-V-SL)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23, Black (214122114040)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P3014M85-SK (P3014M85-SK)
- ADVANCED AMERICAN TELEPHONE Advanced American Telephone ATTTL86109 Phone- Corded-Cordless- 6.0- 2-Line- Caller ID- W-BT- BK-SR (ATTTL86109)
- Avaya Home & Office Phones