Shop All Home & Office Phones
Avaya
1608I Deskphone Global
Mfr # 700508260
Zoro # G2647396
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Indicator, Call Log, Hearing Aid, Multilingual Menu, Menu Operations, Voice Mail, Message Waiting LED
- Speakerphone Yes
- Product Type IP Phone
- Screen Size 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaya
- MFR # 700508260
- Zoro # G2647396
- UPC # 682962268256
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Screen Size | 3.5" |
Details
Color | Black |
Features | Indicator, Call Log, Hearing Aid, Multilingual Menu, Menu Operations, Voice Mail, Message Waiting LED |
Speakerphone | Yes |
Product Type | IP Phone |
Description
The AVAYA 1608I Deskphone Global is a black IP Phone with a 3.5" screen and a built-in speakerphone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Powersonic PS670 (ML7-6123550)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- MIGHTY MAX BATTERY ML3-12 Replacement part For Toro Lawn mower # 106-8397 BATTERY-12 VOLT (ML3-1252)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- AVAYA Ip Phone 9608 Chrcl Gry (700504844)
- ROYAL PACIFIC Single Line Phone, W/Mech Ringer Ash Col (852005)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- KANTEK Phone Central Organizer, Black (ORG500)
- ENGENIUS DuraFon PRO Handset/Charger (DURAF-PRO-HC)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- ATT 5 Handset Connect to Cell ITAD (CLP99587)
- Avaya Home & Office Phones