Shop All Bench and Floor Scales
Avaweigh
RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter
Mfr # 334RSB250T
Zoro # G511634319
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaweigh
- MFR # 334RSB250T
- Zoro # G511634319
- Country of Origin China
- Category Bench and Floor Scales
Description
The housing and indicator are made with heavyduty ABS plastic to stand up to heavyduty use in a receiving area or handle heavy boxes. This scale is powered by an included AC adapter or 4 AA batteries sold separately for onthego applications. An autooff feature helps save battery power but is adjustable and can be turned off completely. Reliable Platform : With a 250 lb. capacity this scale is perfect for portioning large items and for use as a receiving scale. Its large 12'' x 12'' platform also accommodates a wide range of products from food shipments to large boxes of retail inventory. Its nonskid treaded steel platform keeps product from sliding making it easy and safe to use as well as wipe down and clean! Convenient Handle : For maximum portability this scale includes a handle built into the control panel for easy carrying so that you can use your scale anywhere you need in your establishment. NonSlip Rubber Pads : The scale features four nonslip rubber pads on the bottom of the scale to ensure stability. Easy to Use : The large 5/8'' LCD screen is illuminated with a backlight for easy reading. For even more convenience the scale is designed for field calibration so you can measure accurately on the go. Scale operation includes a variety of easytouse features such as weigh tare hold and count and has the ability to weight in lb. or kg. to suit your needs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Peanuts, 7 cu. ft., Bag 18 H (56GL66)
- MELISSA & DOUG Turtle Ball Pit (9219)
- KYOCERA Black Toner Cartridge 35K YLD 1T02NK0US0 (TK6327)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1052)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- AVAWEIGH RSB100T 100 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB100T)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- UWE Washdown Scale, 330 lb, .05 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-330)
- DORAN Digital Platform Bench Scale with Remote Indicator 45kg Capacity (MVP3100-CONVEYOR)
- Avaweigh Bench and Floor Scales