Shop All Bench and Floor Scales
Avaweigh
RSB100T 100 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter
Mfr # 334RSB100T
Zoro # G411634341
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaweigh
- MFR # 334RSB100T
- Zoro # G411634341
- Country of Origin China
- Category Bench and Floor Scales
Description
The AvaWeigh RSB100T 100 lb. digital receiving scale offers convenient features to help streamline your operation. With a 100 lb. capacity this scale is perfect for portioning large items and for use as a receiving scale. Its large 12'' x 12'' platform also accommodates a wide range of products from food shipments to large boxes of retail inventory. The housing and indicator are made with heavy-duty ABS plastic to stand up to heavy duty use in a receiving area or handle heavy boxes.For maximum portability this scale also includes a handle built into the control panel for easy carrying so that you can use your scale anywhere you need in your establishment. For even more convenience the scale is designed for field calibration so you can measure accurately on the go. The scale also features four non-slip rubber pads on the bottom of the scale to ensure stability. Its non-skid treaded steel platform keeps product from sliding making it easy and safe to use as well as wipe down and clean! The large 5/8'' LCD screen is illuminated with a backlight for easy reading. Scale operation includes a variety of easy to use features such as weigh tare hold and count and has the ability to weight in lb. or kg. to suit your needs.This scale is powered by an included AC adapter or 4 AA batteries sold separately for on-the-go applications. An auto-off feature helps save battery power but is adjustable and can be turned off completely.Readout Measurements:100 lb. x 0.2 lb.45 kg. x 0.1 kg.Platform Dimensions:Width: 12''Depth: 12''Capacity: 100 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG NuPost Non-OEM New Universal Postage Meter Tape for All Standalone Postage Meters, 150PK (NPT6209)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- BRADY Battery Cover (M210-BATTCOV)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- UWE Washdown Scale, 660 lb, .1 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-660)
- B-TEK WORLDWEIGH Digital Floor Scale with Remote Indicator 5000 lb. Capacity (899-300055)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- Avaweigh Shipping & Packing Scales