Shop All Bench and Floor Scales
Avaweigh
RS400 400 lb. Digital Receiving Scale with Remote Display
Mfr # 334RS400
Zoro # G411634303
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaweigh
- MFR # 334RS400
- Zoro # G411634303
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for checking weights during receiving the Avaweigh RS400 400 lb. digital scale will serve as a welcome addition to your restaurant. Boasting a 400 lb. capacity and the ability to weigh in either pounds pounds and ounces or kilograms this scale allows for simple and effortless measurements each time and helps you to make sure you're getting the expected amounts of food with your delivery. 400 lb. Capacity : This scale is excellent for use as a receiving scale. It has a 400 lb. capacity and reads in lb. lb.:oz. and kg. The scale's readout measurements are 400 lb. x 0.2 lb. / 182 kg x 0.1 kg 12'' x 12'' Platform : The stainless steel weighing platform gives you plenty of space for weighing and it is equipped to stand up to the wear and tear in any commercial or industrial environment. Easy to Use Features : This scale features a tare function which deducts container weight and zeros out for multiple ingredient measurement. Auto shutoff conserves battery power and a low battery indicator mode prevents unexpected power loss. An overload indicator lets you know if the scale has exceeded its maximum capacity. EasytoRead 3/4'' LCD Display : The display's 3/4'' design and bold characters make it simple to quickly tell the weight and move on to the next portion. Attached to the remote display is a 9' coiled cord. The indicator comes with an RS232 and USB port for added versatility. Mountable Display : This unit can also be mounted onto a table or wall with included mounting bracket and screws. Battery or Adapter Operated : This scale can be used with the included AC adapter or with 4 AAA batteries sold separately.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 24" x 1250 ft., Perforated, 1/16" Thickness, Pk3 (5VFG5)
- LUXOR Reversible Magnetic Music Board, 72"x40" (MB7248MM)
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- INTEGRA Integra„¢ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black (42851)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH RSB100T 100 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB100T)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Mechanical Spring Scale 11.25 lb./50 N Capacity (8008-PN)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- Avaweigh Shipping & Packing Scales