Shop All Bench and Floor Scales
Avaweigh
RS220LP 220 lb. Low-Profile Digital Receiving Scale with Remote Display
Mfr # 334RS220LP
Zoro # G811634279
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaweigh
- MFR # 334RS220LP
- Zoro # G811634279
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for checking weights during receiving the Avaweigh RS220LP 220 lb. digital scale will serve as a welcome addition to your restaurant. Boasting a 220 lb. capacity and the ability to weigh in either pounds pounds and ounces or kilograms this scale allows for simple and effortless measurements each time and helps you to make sure you're getting the expected amounts of food with your delivery. 220 lb. Capacity : This scale is excellent for use as a receiving scale. It has a 220 lb. capacity and reads in lb. lb.:oz. and kg. The scale's readout measurements are 220 lb. x 0.2 lb. / 100 kg x 0.1 kg 11 13/16'' x 11 3/16'' Platform : The stainless steel weighing platform gives you plenty of space for weighing and it is equipped to stand up to the wear and tear in any commercial or industrial environment. Easy to Use Features : This scale features a tare function which deducts container weight and zeros out for multiple ingredient measurement. Auto shutoff conserves battery power and a low battery indicator mode prevents unexpected power loss. An overload indicator lets you know if the scale has exceeded its maximum capacity. EasytoRead 3/4'' LCD Display : The display's 3/4'' design and bold characters make it simple to quickly tell the weight and move on to the next portion. Attached to the remote display is a 9' coiled cord. Low Profile : The lowprofile design helps to easily move heavy items on and off the scale and helps to save space when not in use. Mountable Display : This unit can also be mounted onto a table or wall with included mounting bracket and screws. Battery or Adapter Operated : This scale can be used with the included AC adapter or with 4 AA batteries sold separately.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nature Saver Classification Folders, PK10 (NATSP17206)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 10", Kraft, 20/Bundle (55VJ32)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH RSB100T 100 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB100T)
- GLOBAL INDUSTRIAL Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (244280)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (HCB 602H)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- Avaweigh Bench and Floor Scales