Shop All Food Scales
Avaweigh
BS70TK 70 lb. Receiving Scale with 14in x 12in Platform and 16in Stainless Steel Tower
Mfr # 334BS70TK
Zoro # G410828369
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avaweigh
- MFR # 334BS70TK
- Zoro # G410828369
- Country of Origin Unknown
- Category Food Scales
Description
From the receiving area to the shipping facility this scale offers great features to keep your operation on the right track. An AC adapter is included to power the scale though it can also run on dry batteries sold separately for wireless operation. The tower's 16in height ensures increased screen visibility over any products sitting on the scale and is made of stainless steel for longlasting durability. Reliable Platform : It features a stainless steel 14in x 12in platform for placing product and a rugged cast aluminum base with Xshaped loadcell bracket. Adjustable feet and a leveling bubble help keep the platform level for easy product placement and accurate readings in any environment. LCD Display : This scale which is compatible with both UPS WorldShip and FedEx applications boasts an easytoread 1in tall LCD display. It's backlit for visibility and even shows 6 digits for optimal precision. The display is housed in aluminum alloy for protection and can be raised above the platform with the tower. Versatile Use : Featuring builtin USB and RS232 ports for easy record keeping the scale does more than just weighing; its functions include counting check weighing percentage weighting accumulation and GEO functions. While each function enhances convenience it also makes the scale more versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE THERMOSTAT LIM 184F WHITE (M411403)
- GREENPAN FRY PAN TURQUOISE 7 in. DIA (CC002478-001)
- GLASTENDER Coil, Condenser, Mf, Mfv, Fvs, 10.68 X 8 (6326) (08000078)
- NORLAKE Door Lock Key (146443)
- AVAWEIGH PCN20 20 lb. Legal for Trade Portion Scale (334PCN20)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- ESCALI Scale, Mechanical Dial, NSF, 5 lb./80oz. (SCMDL5)
- ESCALI Kitchen Scale, Square, Digital, 13 lb./6kg (SCDG13)
- ESCALI Kitchen Scale, Digital, Low Prof, 2 lb./1kg (SCDG2LP)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- ESCALI Scale, Mechanical Dial, NSF, 32oz./2 lb. (SCMDL2)
- Avaweigh Food Scales