Shop All Bench and Floor Scales
Avaweigh
BS70 70 lb. Receiving Scale with 14'' x 12'' Platform Legal for Trade
Mfr # 334BS70
Zoro # G311634229
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaweigh
- MFR # 334BS70
- Zoro # G311634229
- Country of Origin China
- Category Bench and Floor Scales
Description
From the receiving area to the shipping facility this scale offers great features to keep your operation on the right track. Not only does it offer a large platform for loading and weighing boxes and other packages it boasts a large easytoread display. Convenient functions like check weighing accumulation counting percentage weighing and GEO help your business streamline tasks with greater accuracy. Plus with the ability to run on both an included AC adapter and dry batteries sold separately this scale allows for either wired or wireless operation to best suit your space and workflow. Large Level Platform : It features a stainless steel 14'' x 12'' platform for placing product and a rugged cast aluminum base with Xshaped loadcell bracket. Adjustable feet and a leveling bubble help keep the platform level for easy product placement and accurate readings. Easy to Use : This scale which is compatible with both UPS WorldShip and FedEx applications boasts an easytoread 1'' tall LCD display. It's backlit for visibility and even shows 6 digits for optimal precision. Weights are displayed in kg. g. lb. or oz. The display is housed in aluminum alloy for protection. Convenient Connectivity : This scale comes equipped with an RS232 and USB port which offers two convenient options to communicate receiving information from your scale to your PC. Decrease lost product and increase record keeping and accuracy with a new AvaWeigh receiving scale.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Yellow, 500/Roll (DL1095)
- FROGGY'S FOG 1oz. MANURE - Scented Cologne Spray (SPR-1OZ-MANU)
- TRU RED Wire Mesh Combo Organizer, Vertical/Horizontal, 4 Section, Letter-Size, 11.2x17.4x6.54, Matte Black (TR57538-CC)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- AVAWEIGH RSB100T 100 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB100T)
- AVAWEIGH BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower (334BS150TK)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- UWE 75 lb, .005 lb, Counting Bench Scale, 13x17" Base, Remote Base, RS232, Product Look Up (PSCII-AB-75)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R71MD15)
- UWE NTEP Scale, 30 kg, 10 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-30)
- Avaweigh Bench and Floor Scales