Shop All Bench and Floor Scales
Avaweigh
BS150TK 150 lb. Receiving Scale with 14'' x 12'' Platform and 16'' Stainless Steel Tower
Mfr # 334BS150TK
Zoro # G611634424
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avaweigh
- MFR # 334BS150TK
- Zoro # G611634424
- Country of Origin China
- Category Bench and Floor Scales
Description
From the receiving area to the shipping facility this scale offers great features to keep your operation on the right track. It features a stainless steel 14'' x 12'' platform for placing product and a rugged cast aluminum base with Xshaped loadcell bracket. EasytoRead Display : This scale which is compatible with both UPS WorldShip and FedEx applications boasts an easytoread 1'' tall LCD display. It's backlit for visibility and even shows 6 digits for optimal precision. Durable Construction : The display is housed in aluminum alloy for protection and can be raised above the platform with the tower. The tower's 16'' height ensures increased screen visibility over any products sitting on the scale and is made of stainless steel for longlasting durability. Wired and Wireless Operation : An AC adapter is included to power the scale though it can also run on dry batteries sold separately for wireless operation. Level Platform : Adjustable feet and a leveling bubble help keep the platform level for easy product placement and accurate readings in any environment. Versatile Usage : Featuring builtin USB and RS232 ports for easy record keeping the scale does more than just weighing; its functions include counting check weighing percentage weighting accumulation and GEO functions. While each function enhances convenience it also makes the scale more versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSHRED Shredder, 1 x 5 mm Shred Size (425HS)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- AVAWEIGH RSB100T 100 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB100T)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- FAIRBANKS Mechanical Floor Scale 1000 lb. Capacity (55652)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 2000g Capacity (30467952)
- Avaweigh Shipping & Packing Scales