Shop All Electronic Timers
Avatime
Extra Large Display Digital 100 Minute Kitchen Timer
Mfr # 914LDT100M
Zoro # G410828291
product price: $14.35
/ea
$14.35
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
- Brand Avatime
- MFR # 914LDT100M
- Zoro # G410828291
- Country of Origin Unknown
- Category Electronic Timers
Description
This timer counts up and down from 99 minutes and 59 seconds and operates with an extra large 2 3/8in x 1 5/16in LCD screen for superb visibility. This digital timer is just what your kitchen needs to stay up to speed! Loud Ring : This timer features a loud ring and large clearly marked buttons for easy operation. Memory Function : Thanks to its memory function you can easily recall and reuse the previous time setting on each of the timer events. Versatile Size : It comes with 1 AAA battery and can be placed virtually anywhere in your kitchen. Place it on metal surfaces hang it or set it on countertops with the included magnet loop and stand.
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
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 2 (BEB546A780G002)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24A)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- AVATIME Mechanical 60 Minute Kitchen Timer (914MT60M)
- AVATIME Digital Dual Event 24 Hour Kitchen Timer with Clock (9142DT24H)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- CDN 4-Event Timer & Clock (PT2)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- Avatime Timers