Shop All Electronic Timers
Avatime
Digital 100 Minute Kitchen Timer
Mfr # 914SDT100M
Zoro # G010828394
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avatime
- MFR # 914SDT100M
- Zoro # G010828394
- Country of Origin Unknown
- Category Electronic Timers
Description
Along with an easyread LCD display this allencompassing product is equipped with a flashing LED light which provides a visual aid to know when the timer is almost up. It comes with 1 AAA battery and is just what your kitchen needs to stay up to speed! Customizable Modes : Depending on if your workspace is loud and bustling or quiet and calm you can make use of the alarm mode or silent mode to best suit your cooking needs! Memory Function : With a wide variety of programs available at the touch of a button you can carry over preferred settings using the convenient memory recall feature! Versatile Size : This compact timer includes both a stand and magnet which allows for versatile placement options as well as the ability to transport it to new locations with ease. You can customize the experience to cater to any dish you are preparing!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E020)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27397)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- AVATIME Digital Dual Event 24 Hour Kitchen Timer with Clock (9142DT24H)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- CDN Direct Entry 2-Alarm Timer (TM30)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- SPER SCIENTIFIC Continuous Alarm Timer (810045)
- SEALED UNIT PARTS CO. Supco Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp (EDT10)
- Avatime Timers