Shop All Video Splitters, Connectors, and Adapters
Avarro
1X4 HDMI SPLITTER 4K At 30HZ
Mfr # 0E-HDMISPL4
Zoro # G110636974
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avarro
- MFR # 0E-HDMISPL4
- Zoro # G110636974
- UPC # 811914024552
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
I/O Connections: 1 x HDMI IN; 4 x HDMI OUT
- •Input/Output Signal Type: HDMI1.4a, 3D and DVI 1.0
- •Input/Output Resolution Supoport: 4K/1080p/1080i/720p/576p/480p/576i/480i
- •Input Video Signal: 0.5-1.2 Volts p-p
- •Input DDC Signal: 5 Volts p-p (TTL)
- •Maximum Data Rate: 10.2 Gbps
- •Maximum Pixel Clock: 340 MHz
- •Video Impedance: 100?
- •Warranty: 24 Months
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA CD/DVD Storage Container, Holds 150 Discs (IVR39502)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23, Carbon Fiber (214144114242)
- LARSEN PRODUCTS Larsen SPRING Shock Spring Fits Most Antennaennas (SPRING)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- J5CREATE USB to VGA Adapter, 5.91", Silver/White (JUA311)
- TRIPP LITE ADAPTER, DSPLYTOVGA, DVI, HDMI (TRPP13606NHDV4K)
- J5CREATE USB to HDMI/DVI Adapter, 7.87", Black (JUA350A)
- MONOPRICE 2 Pair Affinity Series 24k Gold Speaker Banana Plug (21917)
- Avarro Video Splitters, Connectors, and Adapters