Shop All Video Splitters, Connectors, and Adapters
Avarro
1X3 HDMI Switcher 4K At 30HZ
Mfr # 0E-HDMISW3X1
Zoro # G110636998
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NDAA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avarro
- MFR # 0E-HDMISW3X1
- Zoro # G110636998
- UPC # 811914027607
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Details
NDAA Compliant | Yes |
Description
HDMI 1.4a with HDCP 2.2 compliant
- •UHD support up to 3840x2160@60Hz 4:2:0
- •Switch three HDMI sources to one HDMI display
- •Automatic EDID management
- •No power supply required
- •Warranty: 24 Months
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Travel Charger, 6" L x 5" W x 6" D x 5" H (M01-3021-000)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 200ft- Black (100715BK)
- TASCO Standard Binocular, 7x Magnification, Porro Prism, 360 ft Field of View (170150)
- AVARRO 1X4 HDMI SPLITTER 4K At 30HZ (0E-HDMISPL4)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- ABB Thomas & Betts A243F ENT Threaded Male Adapter; 1 in. (CARA243F)
- TRIPP LITE CABLE, ADPT, HDMI, MINI DP, 6' (TRPP586006HDMI)
- CMPLE 4-Way Splitter 5-2050MHz F-Type (257-N)
- Avarro Video Splitters, Connectors, and Adapters