Shop All Server Enclosures & Racks
Avarro
14U 25inH SKELETON RACK
Mfr # NX-CRS14U
Zoro # G910723706
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avarro
- MFR # NX-CRS14U
- Zoro # G910723706
- UPC # 840049305816
- Country of Origin China
- Category Server Enclosures & Racks
Description
Modular-stackable design
- •Leveling feet
- •Holds 500 lbs on floor and 175 lbs wall mounted
- •Quality Steel Construction
- •Welded Sides for Quick Assembly
- •Leveling feet
- •Includes All Necessary Hardware
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery for Criticare Systems 506 PULSE OX (ML4-6917111111114)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- AVARRO 42U RACK FLLY ASMBLD W/SHLVES, FANS, CASTERS 1322LBS (RK-ER42U)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- CYBERPOWER Rackbar 12Out Rm Etl Csa C22.2 (RKBS20S2F10R)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- Avarro Server Enclosures & Racks