Shop All Microwaves
This Product is Discontinued
Avanti
Stainless Steel/Black Consumer Microwave 1.6 cu. ft. (Discontinued)
Mfr # MT16K3S
Zoro # G6206982
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 1000
- Oven Capacity 1.6 cu. ft.
- Outside Width 21-3/4"
- Outside Height 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # MT16K3S
- Zoro # G6206982
- UPC # 079841110162
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21-3/4" |
Outside Height | 12-1/4" |
Outside Depth | 20-1/2" |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 1000 |
Oven Capacity | 1.6 cu. ft. |
Item | Microwave,Touch,1.6Cf,Ss |
Color | Stainless Steel/Black |
Power Levels | 10 |
Mounting Style | Countertop |
Description
Microwave,Touch,1.6Cf,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.