Shop All Refrigerators
Avanti
Refrigerator, 3.3 cu.ft., White
Mfr # RM3420W
Zoro # G5108647
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Refrigerator Capactiy 3.3 cu ft
- Width 18.5"
- Height 33.5"
- Standards Energy Star Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avanti
- MFR # RM3420W
- Zoro # G5108647
- UPC # 079841033065
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 18.5" |
Height | 33.5" |
Depth | 17.5" |
Details
Color | White |
Refrigerator Capactiy | 3.3 cu ft |
Item | Refrigerator,3.3 cu.ft.,White |
Standards | Energy Star Rated |
Weight | 46 lbs |
Description
Refrigerator,3.3 cu.ft.,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover Vegetable Pan (WR32X10398)
- CLEVELAND Hinge Insert, Chs (KE50820)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Cool Citrus, 50 PK (159015310)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- AVANTI 3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue (RMRS31X6BL-IS)
- AVANTI 163 Bottle DESIGNER Series Dual-Zone Wine Cooler, Stainless Steel (WCD165DZ3S)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- AVANTI Avanti 3.3 cu. ft. Compact Refrigerator, White (RM3306W)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- Avanti Refrigerators