Shop All Ice Makers
Avanti
Outdoor Built-In 15 in. Ice Maker, Stainless Steel
Mfr # OIM1550U3S
Zoro # G808391291
product price: $1,802.99
/ea
Free Shipping & Returns
$1,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Ice Machines 120V
- Color Stainless Steel
- Cord Length 25.0625
- Width 14.625
- Height 32.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # OIM1550U3S
- Zoro # G808391291
- UPC # 79841201556
- Country of Origin China
- Category Ice Makers
Dimensions
Cord Length | 25.0625 |
Width | 14.625 |
Height | 32.875 |
Details
Item - Ice Machines | Ice Maker |
Voltage - Ice Machines | 120V |
Color | Stainless Steel |
Description
Always have fresh ice on hand with the Avanti ELITE Series Built-In Ice Maker. Designed for multi-purpose use, this indoor and outdoor commercial ice maker produces up to 50 lbs. of crystal-clear ice per day. Just under 3 ft. high, it's the perfect freestanding ice maker for garages and outdoor bars. Front ventilation keeps this ice maker running smoothly when installed under kitchen countertops, and its stainless steel construction matches any modern home decor. Blue colored LED interior lighting adds extra ambience to this sleek built-in ice maker and makes scooping ice easy. Adjust the weight of your cube-shaped ice and store up to 25 lbs. in this 32 7/8 H x 14 5/8 W x 25 1/16 D built-in ice maker. Features auto shut-off when full and reversible door to fit all room configurations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Capacitor; 25Mfd 370/440V Oval Run Capacitor (SFCAP25440)
- WHIRLPOOL BLEACH DISPENSER CUP (WP3362952)
- BERKEL SLICERS Short Belt (01-402375-00015)
- COMPONENT HARDWARE Chamber, Air Mixing (7/16"Slip) (G46-4361)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 8 oz. (IB 8)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- SUMMIT Built-In 50 lb. Clear Icemaker (BIM44G)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 500 Lb. Production/24 Hrs. (243032)
- Avanti Ice Makers