Shop All Microwaves
This Product is Discontinued
Avanti
Microwave Oven 0.9CuFt White, MT9K0W (Discontinued)
Mfr # MT9K0W
Zoro # G6822567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 900
- Oven Capacity 0.9 cu. ft.
- Outside Width 19"
- Outside Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # MT9K0W
- Zoro # G6822567
- UPC # 79841110902
- Country of Origin Unknown
- Category Microwaves
Dimensions
Outside Width | 19" |
Outside Height | 11" |
Outside Depth | 14" |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 900 |
Oven Capacity | 0.9 cu. ft. |
Power Levels | 10 |
Item | Microwave |
Microwave Turntable | Yes |
Mounting Style | Countertop |
Color | White |
Description
Microwave Oven 0.9CuFt White. 0.9 CU FT ELECTRONIC CONTROL / 900 WATT MICROWAVE OVEN / TURNTABLE / WHITE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.