Shop All Drinking Fountains
Avanti
Hot and Cold Water Dispenser, 3-5 gal, 13 x 38.75, Stainless Steel
Mfr # WDC760I3S
Zoro # G4526782
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Height 38.75"
- Standards ETL Listed; Energy Star Rated
- Capacity 3-5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # WDC760I3S
- Zoro # G4526782
- Country of Origin China
- Category Drinking Fountains
Dimensions
Height | 38.75" |
Outside Diameter | 13" |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Standards | ETL Listed; Energy Star Rated |
Capacity | 3-5 gal |
Weight | 33 lbs |
Description
Push-button faucets for cold and hot water. Faucets have LED light indicators. Lightweight durable plastic body. Stainless steel reservoir for water purity. Includes adjustable height capability, removable drip tray and detachable pedestal. Holds 3 or 5 gallon water bottle (bottle not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible P-Trap Connector, Plastic, 5" L (DXFQT-150)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- BRADY 3/4" FNPT Acetal Spring Foot Valve (SFV-75)
- AVANTI Thermoelectric Hot and Cold Water Dispenser, 3-5 gal, 12x13x20, Black (WDT40Q3S-IS)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFPVR214C)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- Avanti Drinking Fountains