Shop All Refrigerators
Avanti
ELITE Side by Side Wine/Beverage Cooler, Stainless Steel
Mfr # WBE1956Z3S
Zoro # G208391303
product price: $1,599.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 24.5
- Overall Height 34.25
- Voltage 110V
- Construction Material Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # WBE1956Z3S
- Zoro # G208391303
- UPC # 79841251933
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 24.5 |
Overall Height | 34.25 |
Cord Length | 23.5 |
Details
Color | Stainless Steel |
Voltage | 110V |
Construction Material | Steel, Plastic |
Item | Wine & Beverage Coolers |
Description
Keep both wine and canned beverages chilled to perfection with the Avanti Elite Side by Side Wine and Beverage Cooler. Ideal for entertaining, this beverage cooler holds up to 19 wine bottles and 56 cans in two different, side by side cooling zones. Store wine on one side at 40Deg - 65DegF and other beverages on the other side at 37Deg - 65DegF. Designed for built-in or freestanding use, the stainless steel beverage and wine cooler fits perfectly in your office, man cave, she-shed, bar, basement or anywhere you want to enjoy a cold drink. This beverage cooler features a stainless steel door frame with handle and kick-plates, tempered double-pane glass doors for easy viewing and soft touch control and electronic display. Progressive lighting with selectable color option amber, white and blue provides a pleasing display, while the built-in fan with charcoal filter absorbs odors and keeps your wine tasting its best. Fill this stainless steel fridge with your favorite wine, beer and soda for a perfectly chilled beverage any time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BEARING 6307 2RS C3 PKG (F100136P)
- MOFFAT Thermostat Ego (M233607)
- DART Flexstyle Double Poly Paper Conta, PK500 (H4325-2050)
- BUNN Liq Level 120 Volt 5S ROHS Cba (07074.1030)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- AVANTI Avanti 8.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC836Q0WG)
- AVANTI Avanti 60 Can Beverage Center, Black (ARBC17T2PG)
- AVANTI Avanti 11.2 cu. ft. Commercial Beverage Center, White (CBC1126Q0WG)
- AVANTI Refrigerator 4.4Cf White (RM4406W)
- AVANTI Avanti 3.3 cu. ft. Compact Refrigerator, White (RM3306W)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- Avanti Refrigerators