Shop All Ice Makers
Avanti
Countertop Nugget Ice Maker and Dispenser, 33 lbs. , Stainless Steel w/Black Trim
Mfr # NIMD3313S-IS
Zoro # G708391285
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Ice Machines 120V
- Height 16.5
- Cord Length 10.75
- Width 16.5
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # NIMD3313S-IS
- Zoro # G708391285
- UPC # 79841263332
- Country of Origin China
- Category Ice Makers
Dimensions
Height | 16.5 |
Cord Length | 10.75 |
Width | 16.5 |
Details
Item - Ice Machines | Portable Ice Maker |
Voltage - Ice Machines | 120V |
Color | Stainless Steel |
Description
Enjoy the restaurant-quality nugget ice you crave with this home ice maker. The Avanti Countertop Nugget Ice Maker and Dispenser makes up to 33 lbs of ice per day, right in your own home. The sleek, compact design fits easily on your countertop and is ideal for the kitchen, office, lobby, break room and more. Easy-to-use electronic controls let you dispense nugget ice with the push of a button or turn the ice maker on and off. Indicator lights tell you when to add more water and when to empty the storage bin. Ideal for entertaining, the storage bin holds over 3 lbs of ice at a time, so you always have plenty of ice on hand. Keep an eye on your ice supply with the see-through window. With the Avanti Countertop Nugget Ice Maker and Dispenser, you can add crunchy, fresh nugget ice to your favorite beverage any time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Caddy Popcorn Sea Salt 1.1 oz., PK6 (8435710046)
- DOLE Dole Diced Pear In Juice 4 oz. Cups, PK36 (03019)
- ALLIANCE SWITCH CYCLE SELECTOR 6-POS (201686)
- GRINDMASTER Panel, Side (Left) For - Part# 2270 (2270)
- AVANTI Outdoor Built-In 15 in. Ice Maker, Stainless Steel (OIM1550U3S)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200W-261)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- SUMMIT Built-In 50 lb. Clear Icemaker (BIM44G)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- Avanti Ice Makers