Shop All Water Dispensers
Avanti
Bottom Loading Water Dispenser with UV Light, Stainless Steel
Mfr # WDBMC810Q3S
Zoro # G908391269
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Color Black/Stainless Steel
- Dispenser Voltage 120V
- Width (In.) 14
- Height (In.) 41.25
- Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # WDBMC810Q3S
- Zoro # G908391269
- UPC # 79841168101
- Country of Origin China
- Category Water Dispensers
Dimensions
Width (In.) | 14 |
Height (In.) | 41.25 |
Details
Dispenser Color | Black/Stainless Steel |
Dispenser Voltage | 120V |
Material | Metal, Plastic |
Item | Hot & Cold Water Dispenser |
Description
Enjoy a refreshing glass of water or prepare a hot beverage with the touch of a button. The Avanti Bottom Loading Hot and Cold Water Dispenser with UV Disinfecting Light is the perfect water cooler for the office, kitchen, worksite, warehouse, gym or anywhere you want to add access to water. It features a sleek stainless steel finish that complements any space. Instantly fill a glass of cold drinking water or prepare your favorite hot beverage, soup or oatmeal from the dual faucet dispenser. A child safety guard on the hot water faucet provides peace of mind. A large, easy-access dispenser area accommodates pitchers and refillable water bottles, helping reduce waste from single-use bottles. A removable drip tray catches any drips or spills. This water cooler dispenser features a bottom loading design that eliminates lifting and flipping heavy water jugs. It can hold standard 3-gallon or 5-gallon bottles bottles not included. Have a cup of delicious, refreshing water any time with this stainless steel water cooler dispenser.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Ego 120 Volt Infinite Switch (2J-200539)
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- STAR MANUFACTURING Head, Pump (M2-22017)
- DEXTER RUSSELL Cooks Fork, High Heat 13 In (14443H)
- AVANTI Avanti Hot and Cold Water Dispenser, White (WDHC77010W)
- AVANTI Avanti Hot and Cold Water Dispenser, Brushed Stainless Steel Finish (WDC760I3S)
- AVANTI Avanti Countertop Thermoelectric Hot and Cold Water Dispenser, Stainless Steel with Black Cabinet (WDT40Q3S-IS)
- AVANTI Avanti Cold and Room Temperature Water Dispenser, White (WD360)
- AVANTI Cold and Room Temperature Water Dispenser, 3-5 gal, 11.5 x 12. 5 x 34, White (WD360)
- GLOBAL WATER G3, G5, G5CT Replacement Filter Set (ET FILTER SET)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing SUBZERO-7012333 Refrigerator Water Filter - White (SUBZERO-7012333)
- Avanti Small Kitchen Appliances