Shop All Refrigerators
Avanti
7.3 cu. ft. Apartment Size Refrigerator, White
Mfr # RA730B0W
Zoro # G808391277
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Key Features
- Color White
- Width 22.5
- Overall Height 56.25
- Voltage 110V
- Cord Length 21.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avanti
- MFR # RA730B0W
- Zoro # G808391277
- UPC # 79841273003
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 22.5 |
Overall Height | 56.25 |
Cord Length | 21.75 |
Details
Color | White |
Voltage | 110V |
Item | Apartment Size Refrigerator |
Standards | Energy Star |
Construction Material | Metal |
Description
Store your food and beverages in the compact, 7.3 cubic feet, white apartment refrigerator with freezer from Avanti. Ideal for anywhere you need a small refrigerator, it's the perfect space-saving fridge for a studio apartment, game room, tiny home, rental room, condo or vacation home. This apartment-sized fridge features full-width door bins that hold 2-liter and gallon bottles, adjustable and removable shelves, and a see-through crisper for storing your fruits and vegetables. The top-mounted freezer includes a wire shelf to keep your frozen foods organized. Select the right settings for your items with the adjustable temperature control.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT WESTERN Popcorn Kit Coconut 10.6 oz., PK24 (10064)
- CLEVELAND Thermister Kit (KE003868)
- COMPONENT HARDWARE Kit, Repair , Leadfree, Faucet (K13-0010)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMX45B3S)
- AVANTI Avanti 7.0 cu. ft. Apartment Size Refrigerator, Stainless Steel (FF7B3S)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- AVANTI Avanti 5.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMS551SS)
- AVANTI Refrigerator, 3.3 cu.ft., White (RM3420W)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- Avanti Refrigerators