Shop All Refrigerators
Avanti
7.3 cu. ft. Apartment Size Refrigerator, Stainless Steel
Mfr # RA733B3S
Zoro # G608391316
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 22.5
- Overall Height 56.25
- Voltage 110V
- Construction Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avanti
- MFR # RA733B3S
- Zoro # G608391316
- UPC # 79841273331
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 22.5 |
Overall Height | 56.25 |
Cord Length | 21.75 |
Details
Color | Stainless Steel |
Voltage | 110V |
Construction Material | Metal |
Standards | Energy Star |
Item | Apartment Size Refrigerator |
Description
Store your food and beverages in the compact, 7.3 cubic feet, stainless steel apartment refrigerator with freezer from Avanti. Ideal for anywhere you need a small refrigerator, it's the perfect space-saving fridge for a studio apartment, game room, tiny home, rental room, condo or vacation home. This apartment-sized fridge features full-width door bins that hold 2-liter and gallon bottles, adjustable and removable shelves, and a see-through crisper for storing your fruits and vegetables. The top-mounted freezer includes a wire shelf to keep your frozen foods organized. Select the right settings for your items with the adjustable temperature control.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX S/S Radiant 20 X 4-3/4 (TB-02)
- CARLISLE FOODSERVICE Silverware Tray, PK6 (107123)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- AVANTI Avanti 1.7 cu. ft. Compact Refrigerator, Black (AR17T1B)
- AVANTI 36 in. Compact Kitchen, White (CK3616)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- AVANTI Avanti 2.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR24T3S)
- AVANTI 163 Bottle DESIGNER Series Dual-Zone Wine Cooler, Stainless Steel (WCD165DZ3S)
- NEXEL Ice Merchandiser, 2 Swing Glass Doors, 45 Cu. Ft. (D1.2BM2F-ICE-HC)
- Avanti Refrigerators