Shop All Washers and Dryers
Avanti
6.7 cu. ft. Clothes Dryer, White
Mfr # SGD67D0WG
Zoro # G908391276
product price: $854.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Color White
- Width 27
- Height 41.75
- Voltage 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # SGD67D0WG
- Zoro # G908391276
- UPC # 79841467020
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 27 |
Height | 41.75 |
Details
Item | Front-Load Dryer |
Color | White |
Voltage | 240V |
Description
Get more out of every load of laundry with the compact, 6.7 cubic foot, front load, portable natural gas dryer from Avanti. The perfect-sized clothes dryer, it's ideal for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home or anywhere you need a medium-sized dryer. Ten automatic cycles, including normal, heavy duty, towels and more fit all your drying needs. Choose from four temperature settings, dryness settings and and preset drying times to customize each load. Wrinkle care setting helps prevent your clothes from wrinkling. This front load dryer features a reversible door that lets you easily switch your dryer door to fit any room. Dry laundry at your convenience with this 240V natural gas clothes dryer designed for flexible installation so it can fit your space needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPD TRADE LPD Trade ESD, Anti-Static Dust Pan, 12-1/5in, Black - (C80301)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 1 gal. (8206)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- AVANTI 2.2 cu. ft. Front Load Washer, White (FLW22V0W)
- AVANTI Avanti 2.6 cu. ft. Compact Clothes Dryer, White (D110J2P-IS)
- JONES STEPHENS Washing Machine Hose, 6ft, Straight Female (J04006)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- CAMCO 30x32 Wash Machine Pan (20752)
- DEFLECTO Supurr-Flex Lint Trap Kit (LTF)
- Avanti Washers and Dryers