Shop All Washers and Dryers
Avanti
6.7 cu. ft. Clothes Dryer, White
Mfr # SED67D0W
Zoro # G608391293
product price: $735.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Color White
- Width 27
- Height 41.75
- Voltage 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # SED67D0W
- Zoro # G608391293
- UPC # 79841467013
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 27 |
Height | 41.75 |
Details
Item | Front-Load Dryer |
Color | White |
Voltage | 240V |
Description
Get more out of every load of laundry with the compact, 6.7 cubic foot, front load, portable electric dryer from Avanti. The perfect-sized clothes dryer, it's ideal for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home or anywhere you need a medium-sized dryer. Ten automatic cycles, including normal, heavy duty, towels and more fit all your drying needs. Choose from four temperature settings, dryness settings and and preset drying times to customize each load. Wrinkle care setting helps prevent your clothes from wrinkling. This white front load dryer features a reversible door that lets you easily switch your dryer door to fit any room. Dry laundry at your convenience with this 240V electric clothes dryer designed for flexible installation so it can fit your space needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, Open Top, Plastic (FG261000GRAY)
- BOBRICK Bobrick Mop/Broom Holder w/ Hooks, Stainless, 36in, 3 Hooks/4 Prongs - (B224x36)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- EASY-OFF Fume-Free Oven Cleaner, Lemon Scent, 14.5 oz Aerosol Spray (62338-87977)
- AVANTI Avanti 2.6 cu. ft. Compact Clothes Dryer, White (D110J2P-IS)
- AVANTI 2.2 cu. ft. Front Load Washer, White (FLW22V0W)
- UDP WASHING MACHINE HOSE 6' (WA0677006)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- WHIRLPOOL Wash Machine Lid Lock Assembly (W10810403)
- INTEGRA MILTEX Builder'S Best Inc. 010148 0 Inch -18 Inch Close Clearance Dryer Vent Periscope Pipe For Venting To Rear Offset (89634)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- Avanti Washers and Dryers