Shop All Refrigerators
Avanti
5.5 CF Side by Side Refrigerator/Freezer, Black/Stainless Steel
Mfr # RMS551SS
Zoro # G4604492
original price:
$1,622.80
38% off
new price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Platinum Finish
- Refrigerator Capactiy 5.5 cu ft
- Width 31"
- Height 33.5"
- Standards Energy Star Rated; Meets 2014 DOE Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # RMS551SS
- Zoro # G4604492
- UPC # 79841000555
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 31" |
Height | 33.5" |
Depth | 23" |
Details
Color | Black/Platinum Finish |
Refrigerator Capactiy | 5.5 cu ft |
Standards | Energy Star Rated; Meets 2014 DOE Standards |
Construction Material | Metal; Plastic |
Weight | 94 lbs |
Description
Avanti 5.5 CF Side by Side Refrigerator/Freezer, Black/Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPTON SAVOURY Lipton Soup Secrets Chicken Noodle Soup 4.2 oz., PK24 (00332)
- ALLPOINTS Pilot Tube Assembly 3/16 X 24 " (264142)
- BAKERS PRIDE Toggle Switch 7/16 Spst (M1037X)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x1-1/2 (49152)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- AVANTI Avanti 3.3 cu. ft. Compact Refrigerator, White (RM3306W)
- AVANTI 163 Bottle DESIGNER Series Dual-Zone Wine Cooler, Stainless Steel (WCD165DZ3S)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Black (RMRS31X1B-IS)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR4456SS)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- Avanti Refrigerators