Shop All Refrigerators
Avanti
5.4 Outdoor Refrigerator Solid Door, Stainless Steel
Mfr # OR543U3S
Zoro # G308391319
original price:
$1,649.99
10% off
new price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 23.625
- Overall Height 33.5
- Voltage 120V
- Construction Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # OR543U3S
- Zoro # G308391319
- UPC # 79841205431
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 23.625 |
Overall Height | 33.5 |
Cord Length | 25.25 |
Details
Color | Stainless Steel |
Voltage | 120V |
Construction Material | Metal, Plastic |
Item | Refrigerator |
Description
Host bigger gatherings and keep more food on-hand with Avanti's ELITE Series Commercial Outdoor Refrigerator. Built from durable 304 stainless steel, this outdoor fridge withstands rain and humidity and won't rust or corrode. Offering 5.4 cu. ft. of space, this bar and patio fridge has enough room to hold beer and soda plus fresh ingredients for barbecues and summer parties. Three removable chrome-plated wire shelves slide out to fit tall wine bottles and mineral water. With operating temperatures from 50Deg-110Deg F, this outdoor mini fridge keeps items chilled, no matter how hot it gets outside. Designed for built-in or freestanding use, the refrigerator features front venting to keep it running smoothly under cabinets and a reversible door that opens left or right to fit all room configurations. Move and lock this commercial refrigerator into place with four optional casters not included and set temperatures from 36Deg-64Deg F with its LED thermostat display. Switch on the white LED interior light to easily find what you need, and always know your food and fridge are in tip-top shape with automatic defrost.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN OREO 3 oz. Mini Golden Oreo Big Bag, PK12 (05231)
- ALLPOINTS Torch Heat Shield 9" X 12" (721120)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- JADE RANGE Radiant 19-1/2 X 4-1/8 W X 2-1/4 (100125000)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- AVANTI Avanti 60 Can Beverage Center, Black (ARBC17T2PG)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Black (RMRS31X1B-IS)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- AVANTI Avanti 1.7 cu. ft. Compact Refrigerator, Black (AR17T1B)
- AVALLON 15 Inch Wide 23 Bottle Capacity Dual Zone Wine Cooler with Right Swing Door (AWC152DZRH)
- Avanti Refrigerators