Shop All Washers and Dryers
Avanti
4.0 cu. ft. Front Load Dryer, White
Mfr # FLD40V0W
Zoro # G908391313
product price: $714.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Key Features
- Color White
- Width 23
- Height 33.25
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # FLD40V0W
- Zoro # G908391313
- UPC # 79841214006
- Country of Origin Turkey
- Category Washers and Dryers
Dimensions
Width | 23 |
Height | 33.25 |
Details
Item | Front-Load Dryer |
Color | White |
Voltage | 220V |
Description
Save space in your laundry room with the compact, 4.0 cubic feet, front loading clothes dryer from Avanti. This is the perfect sized dryer for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home or anywhere you need a small dryer. The front load dryer features 15 automatic cycles, three drying level settings and three temperature settings to suit your drying needs. A stainless steal tub, electronic controls with LED display, see-through door and automatic load size selection make this dryer an ideal choice for your home. It also features an anti-wrinkle option to help prevent wrinkles from setting into your clothes. Designed for freestanding use, you can also pair it with the front loading compact washer FLW22V0W and stack them with the Avanti Laundry Stacking Kit SK1V0W to save even more space in your laundry room.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Global Industrial Medium Duty Scouring Pads, Green, 6in x 9in - Case of 20 Pads (670326)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10036)
- SPARTA 0.88 in W Detail Brush, Pink, Polypropylene (42022EC26)
- TILE LAB Custom Building Products TileLab Citrus Scent Grout and Tile Cleaner 32 oz Liquid (TLGTCRAQT-3)
- AVANTI 2.2 cu. ft. Front Load Washer, White (FLW22V0W)
- AVANTI Avanti 2.6 cu. ft. Compact Clothes Dryer, White (D110J2P-IS)
- PLUMB PAK Washing Machine Drain (PP66-6W)
- KOOLMORE Compact Front Load Washer (FLW-3CWH)
- KOOLMORE Front Load Washer 5 cu. ft. white (FLW-5CWH)
- FRIGIDAIRE Dryer, White, Gas, 42-7/8" H (FFRG4120SW)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- Avanti Washers and Dryers