Shop All Washers and Dryers
Avanti
3.7 cu. ft. Top Load Washer, White
Mfr # SLTW37D0W
Zoro # G008391305
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 25.25
- Height 42.25
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # SLTW37D0W
- Zoro # G008391305
- UPC # 79841437009
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 25.25 |
Height | 42.25 |
Details
Item | Top-Load Washing Machine |
Color | White |
Voltage | 120V |
Description
Get more out of every load of laundry with the compact, 3.7 cubic foot, top load, portable washer from Avanti. The perfect-sized top load washing machine, it's ideal for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home or anywhere you need a small clothes washer. Ten automatic cycles, including normal, heavy duty, towels and more fit all your drying needs. Choose from four water temperature settings, water level settings, soil level settings to customize each load. Separate dispensers for detergent, bleach and fabric softener meet all your laundry needs. Wash laundry at your convenience with this white top load washer designed for flexible installation so it can fit your space needs.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD WOOD HANDLE W/METAL THREADED END 48"L (AR85-666)
- KIMBERLY-CLARK PROFESSIONAL Mod Stainless Steel Recessed Dispenser Housing, 11.13 x 4 x 15.37 (31501)
- TENNANT Vacuum Bag, 10 PK (9018692)
- DUSTLESS TECHNOLOGIES DustDroid Certified HEPA Filter, Dust, HEPA (H0052)
- AVANTI Avanti 2.6 cu. ft. Compact Clothes Dryer, White (D110J2P-IS)
- AVANTI 2.2 cu. ft. Front Load Washer, White (FLW22V0W)
- KOOLMORE Ventless Heat Pump Dryer – (FLD-5CWHP)
- AFFRESH 3 oz Washing Machine Cleaner (W10135699)
- DEFLECTO Dryer Easy Dock (EZDOCK)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- Avanti Washers and Dryers